Beli mccb 630a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Sirkuit)
    Mulai

    Rp6.699.900

    Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Sirkuit)
    atribut:
    • Range of Product: Easypact CVS400-630
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
  2. LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)
    Mulai

    Rp20.999.900

    LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)
    Deskripsi:
    - TS400 MCCB SUSOL SERIES - Arus Nominal (In) 300A s/d 800A - Kapasitas pemutusan 65kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE TRIP UNIT Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magnetic
    atribut:
    • Ampere Frame: 630AF
    • Type: High
    • Trip Unit: Fixed Magnetic Trip Unit
  3. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  4. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  5. Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63A
    Mulai

    Rp1.599.900

    Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63A
    atribut:
    • Range: Compact
    • Product Name: Compact NSXm
    • Product or Component Type: Circuit breaker
    • Device Application: Distribution, Protection
  6. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  7. Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    Mulai

    Rp4.899.900

    Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Product or Component Type: Circuit Breaker
    • Range of Product: Easypact CVS400-630
  8. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  9. Boss Moulded Current Circuit Breaker Premium Series (MCCB/Pemutus Sirkuit)
    Mulai

    Rp859.900

    Boss Moulded Current Circuit Breaker Premium Series (MCCB/Pemutus Sirkuit)
    atribut:
    • Number of Poles: 3
    • Rated Insulation Voltage (V AC): 800
  10. Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    Mulai

    Rp19.999.900

    Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    atribut:
    • Range: ComPacT
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX400N
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Performance Level: N 50 kA 415 V AC
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category A
  11. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  12. Schneider Electric EasyPact CVS630N (Pemutus Sirkuit)
    Mulai

    Rp7.699.900

    Schneider Electric EasyPact CVS630N (Pemutus Sirkuit)
    atribut:
    • Range of Product: Easypact CVS400-630
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
  13. Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Arus)
    Mulai

    Rp17.999.900

    Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Arus)
    Deskripsi:
    EasyPact CVS630F is a 3 poles 3d fixed circuit breaker with a high level of performance and cost-saving functionality. It is an optimal choice for small and medium-sized buildings protection applications. The breaking capacity (Icu) is 36kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 630A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (140mm x 255mm x 110mm) comes with a variety of optional functions and accessories. EasyPact CVS630F is compliant with international standards (IEC 60947, CCC, EAC). It can be installed in class II insulation switchboards as it is a class II front face device (IEC 60664-1).
    atribut:
    • Breaking Capacity Code: F
    • Device Application: Distribution
    • Device Short Name: CVS630F
    • Earth Leakage Protection (Vigi Add On): Without
    • Network Frequency (Hz): 50/60
    • Network Type: AC
    • Product Range: EasyPact CVS400-630
    • Product or Component Type: Circuit breaker
    • Protected Poles Description: 3D
    • Protection Type: Short-circuit protection (magnetic); Overload protection (thermal)
    • Range: EasyPact
    • Trip Unit Name: TM-D
    • Trip Unit Rating (A): 630 at 40°C
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ics] Rated Service Breaking Capacity (kA): 40 at 220/240V AC 50/60Hz conforming to IEC 60947-2; 36 at 380/415V AC 50/60Hz conforming to IEC 60947-2; 23 at 440V AC 50/60Hz conforming to IEC 60947-2
    • [Icu] Breaking Capacity (kA): 40 Icu at 220/240V AC 50/60Hz conforming to IEC 60947-2; 36 Icu at 380/415V AC 50/60Hz conforming to IEC 60947-2; 30 Icu at 440V AC 50/60Hz conforming to IEC 60947-2
    • [In] Rated Current (A): 630 at 40°C
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  14. Schneider Electric ComPact NSX Shunt Trip Voltage Release MX
    Mulai

    Rp1.399.900

    Schneider Electric ComPact NSX Shunt Trip Voltage Release MX
    atribut:
    • Device Application: Control
    • Voltage Release Type: Shunt trip release
  15. Fitok Ball Valve BO Series (Metric Size)
    Mulai

    Rp1.099.900

    Fitok Ball Valve BO Series (Metric Size)
    Deskripsi:
    Specification: 316 SS BO Series Ball Valve 10mm Tube Fitting 0.281inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  16. Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Mulai

    Rp13.999.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
Daftar Harga mccb 630a Terbaru October 2026
Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Sirkuit)Rp6.699.900
Boss Moulded Current Circuit Breaker Elite Series (MCCB/Pemutus Sirkuit)Rp1.499.900
LS Electric Moulded Case Circuit Breaker Susol TS630H Series (MCCB)Rp20.999.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Circuit Breaker ComPact NSXm Compression Lug 63ARp1.599.900
Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Rp2.499.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
Schneider Electric Circuit Breaker EasyPact CVS400F (Pemutus Sirkuit)Rp4.899.900
Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)Rp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait